Brake Cleaner and Degreaser, 55 gal. Sz
Mfr # 66685
Zoro # G5979058
product price: $973.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Flash Point
15.08 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Specific Gravity
0.68
Boiling Point
195.8 Degrees F
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66685
Zoro #
G5979058
UPC #
-
Country of Origin
United States
Dimensions
Container Size
53 gal
Details
Flash Point
15.08 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Specific Gravity
0.68
Boiling Point
195.8 Degrees F
Color
Clear
Net Weight
351.96 lb
Item
Brake Cleaner and Degreaser,55 gal. Sz
Flammability
Flammable
Product Form
Liquid
Series
Zmaxx
Container Type
Drum
Removes
Grease, Oil
VOC Content Weight Percentage
100 %
Recommended Dilution
Ready to Use
VOC Content Weight
692.55 g/L
Base Type
Solvent
Fragrance
Hydrocarbon
Standards
OSHA Compliant
Features
Butyl-Free
Butyl-Free
Description
Brake Cleaner and Degreaser,55 gal. Sz, Base Type Solvent, Container Type Drum, Container Size 53 gal, Net Weight 351.96 lb, Product Form Liquid, Boiling Point 195.8 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 692.55 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Automotive Vehicles, Color Clear
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.