Brake Fluid, 20 gal., Drum
Mfr # 53550
Zoro # G5073840
product price: $680.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Standards
OSHA Compliant
Container Type
Drum
Chlorinated/Non Chlorinated
Non-Chlorinated
VOC Content Weight
323.79 g/L
Base Type
Solvent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53550
Zoro #
G5073840
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 gal
Details
Standards
OSHA Compliant
Item
Brake Cleaner/Degreaser,20 gal.,Drum
Container Type
Drum
Chlorinated/Non Chlorinated
Non-Chlorinated
VOC Content Weight
323.79 g/L
Base Type
Solvent
Flammability
Flammable
Cleaner Type
Brake Parts Cleaner
Butyl-Free
Butyl-Free
Series
Brake Flush
Net Weight
129 lb
VOC Content Weight Percentage
45 %
Product Form
Liquid
Boiling Point
131.9 Degrees F
Description
Brake Cleaner/Degreaser,20 gal.,Drum, Base Type Solvent, Container Type Drum, Container Size 20 gal, Net Weight 129 lb, Product Form Liquid, Boiling Point 131.9 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 323.79 g/L, VOC Content Weight Percentage 45 Percent, Cleaner Type Brake Parts Cleaner, Series Brake Flush
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CT, DE, MD, ME, NH, NY, OH, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.