Zoro Homepage

Brake Flush, 5 gal.

  • Mfr # 053535

  • Zoro # G3901639


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Standards
OSHA Compliant
Flash Point
Less Than 0 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Color
Clear
Container Type
Bucket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053535
Zoro #
G3901639
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Standards
OSHA Compliant
Flash Point
Less Than 0 Degrees F
Chlorinated/Non Chlorinated
Non-Chlorinated
Color
Clear
Item
Cleaning Product
Container Type
Bucket
Net Weight
32.2 lb
Boiling Point
131.9 Degrees F
Cleaner Type
Brake Parts Cleaner
Series
Brake Flush
Butyl-Free
Butyl-Free
VOC Content Weight
323.79 g/L
Flammability
Flammable
Base Type
Solvent
VOC Content Weight Percentage
45 %
Product Form
Liquid

Description

Cleaning Product, Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 32.2 lb, Product Form Liquid, Boiling Point 131.9 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 323.79 g/L, VOC Content Weight Percentage 45 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear, Flash Point Less Than 0 Degrees F, Series Brake Flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.