Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Flush, 55 gal.

  • Mfr # 053585

  • Zoro # G3901620


product price: $1,411.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Flash Point
-0.4 Degrees F
Features
Contains no chlorinated hydrocarbons and washes away grease, oil, brake fluid and impacted dust without harming metal, rubber or lining and pads, Does not interfere with subsequent brake operations, Evaporates quickly and leaves no residues, Fast-acting, liquid, non-chlorinated, solvent degreaser designed for cleaning brake parts
Chlorinated/Non Chlorinated
Non-Chlorinated
Color
Clear
Boiling Point
131.9 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
053585
Zoro #
G3901620
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Flash Point
-0.4 Degrees F
Features
Contains no chlorinated hydrocarbons and washes away grease, oil, brake fluid and impacted dust without harming metal, rubber or lining and pads, Does not interfere with subsequent brake operations, Evaporates quickly and leaves no residues, Fast-acting, liquid, non-chlorinated, solvent degreaser designed for cleaning brake parts
Chlorinated/Non Chlorinated
Non-Chlorinated
Item
Cleaning Product
Color
Clear
Boiling Point
131.9 Degrees F
Standards
OSHA Compliant
Container Type
Drum
Recommended Dilution
Ready to Use
Net Weight
378.47 lb
Product Form
Liquid
Cleaner Type
Brake Parts Cleaner
VOC Content Weight Percentage
45 %
VOC Content Weight
323.79 g/L
Butyl-Free
Butyl-Free
Series
Brake Flush
Flammability
Flammable
Base Type
Solvent

Description

Cleaning Product, Base Type Solvent, Container Type Drum, Container Size 55 gal, Net Weight 378.47 lb, Product Form Liquid, Boiling Point 131.9 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 323.79 g/L, VOC Content Weight Percentage 45 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DE, MD, NH, NY, OH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.