Zoro Homepage

Brake Wash, 1 gal., PK4

  • Mfr # 050524

  • Zoro # G3901593


product price: $164.99
/pk 4, $41.25/ea
Free Shipping & Returns

Key Features

Flash Point
-0.4 Degrees F
Color
Clear
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
OSHA Compliant
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050524
Zoro #
G3901593
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Flash Point
-0.4 Degrees F
Color
Clear
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
OSHA Compliant
Container Type
Can
Boiling Point
147.2 Degrees F
Item
Cleaning Product
Fragrance
Hydrocarbon
Net Weight
7.19 lb
Features
Aids in Meeting the OSHA Standard for Particulate Asbestos, Contains no Chlorinated Hydrocarbons and Evaporates Quickly and Completely, Leaving no Residue, Fast-Evaporating, Solvent-Based Brake Parts Cleaner that Stops Disc Brake Squeaks and Washes Away Grease, Oil, Brake Fluid and Impacted Dust without Harming Metal, Rubber or Lining and Pads, Suited for use on Brake Calipers, Rotors, Wheel Cylinders, Brake Drums, Brake Discs, Master Cylinder, Return Springs, Adjusters and Pads and Linings, Thoroughly Wets and Washes Away Asbestos Dust, Minimizing its Airborne Concentration
Removes
Grease, Oil
Series
Brake Wash
Product Form
Liquid
VOC Content Weight
699.54 g/L
Flammability
Flammable
VOC Content Weight Percentage
100 %
Base Type
Solvent
Cleaner Type
Brake Parts Cleaner
Butyl-Free
Butyl-Free

Description

Cleaning Product, Base Type Solvent, Container Type Can, Container Size 1 gal, Net Weight 7.19 lb, Product Form Liquid, Boiling Point 147.2 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 699.54 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.