Zoro Homepage

Brake Wash, 5 gal.

  • Mfr # 050535

  • Zoro # G3901663


product price: $155.99
/ea
Item requires special delivery charges. A $72.50 per item surcharge will be applied.

Key Features

Flash Point
-0.4 Degrees F
Color
Clear
Standards
OSHA Compliant
Chlorinated/Non Chlorinated
Non-Chlorinated
Boiling Point
147.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050535
Zoro #
G3901663
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Flash Point
-0.4 Degrees F
Color
Clear
Standards
OSHA Compliant
Chlorinated/Non Chlorinated
Non-Chlorinated
Item
Cleaning Product
Boiling Point
147.2 Degrees F
Net Weight
32.35 lb
Container Type
Bucket
Fragrance
Hydrocarbon
Removes
Grease, Oil
Features
Series
Brake Wash
Butyl-Free
Butyl-Free
Product Form
Liquid
Flammability
Flammable
VOC Content Weight
699.54 g/L
VOC Content Weight Percentage
100 %
Cleaner Type
Brake Parts Cleaner
Base Type
Solvent

Description

Cleaning Product, Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 32.35 lb, Product Form Liquid, Boiling Point 147.2 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 699.54 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.