Zoro Homepage

Brake Wash, 55 gal.

  • Mfr # 050585

  • Zoro # G3901648


product price: $994.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Chlorinated/Non Chlorinated
Non-Chlorinated
Color
Clear
Standards
OSHA Compliant
Net Weight
360.22 lb
Removes
Grease, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
050585
Zoro #
G3901648
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Chlorinated/Non Chlorinated
Non-Chlorinated
Item
Cleaning Product
Color
Clear
Standards
OSHA Compliant
Net Weight
360.22 lb
Removes
Grease, Oil
Container Type
Drum
Features
Boiling Point
147.2 Degrees F
Fragrance
Hydrocarbon
Flash Point
-0.4 Degrees F
Product Form
Liquid
Flammability
Flammable
Series
Brake Wash
Base Type
Solvent
VOC Content Weight Percentage
100 %
Cleaner Type
Brake Parts Cleaner
Butyl-Free
Butyl-Free
VOC Content Weight
699.54 g/L

Description

Cleaning Product, Base Type Solvent, Container Type Drum, Container Size 55 gal, Net Weight 360.22 lb, Product Form Liquid, Boiling Point 147.2 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards OSHA Compliant, VOC Content Weight 699.54 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.