Shop ZEP
See all product information
Create Account
Brushless Truck and Trailer Wash, Truck and Trailer Wash, 1 gal, Butyl-Free, 4 PK
- Mfr # 37624
- Zoro # G5529443
product price:Â
$
99.85
/pk of 4, $24.96/ea
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
1 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37624
- Zoro #
- G5529443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Brushless Truck and Trailer Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Light Amber
- Removes
- Exhaust Deposits, Grime, Mud, Road Film
- For Use With
- Contract Truck Washing Services, Truck Leasing Dealers, Truck Washes
- Contains
- Chelants, Surfactants
- Container Type
- Bottle
- Standards
- VOC Compliant
- Use Location
- Exterior
- VOC Content Weight Percentage
- 0 %
- Series
- TNT - Truck & Trailer Wash
- Wire Color
- Light Amber
Description
Truck And Trailer Wash Concentrate, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Light Amber, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Removes Exhaust Deposits, Grime, Mud, Road Film, Number of Sheets Not Applicable, Roll Length Not Applicable, Series TNT - Truck & Trailer Wash, Sheet Length Not Applicable, Sheet Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.