Burnishing Pad, Carpet Cleaning, 3" Pad, PK72
Mfr # 892372
Zoro # G6257671
product price: $55.49
/pk 72, $0.77/eaKey Features
Floor Application
Carpet Cleaning
Floor Machine Pads Color Family
Green
Floor Pad Size
3 in
Pad/Brush Shape
Rectangular
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
892372
Zoro #
G6257671
UPC #
-
Country of Origin
United States
Dimensions
Floor Pad Size
3 in
Machine Size
Various
Block Size
6 in
Overall Width
3 in
Overall Length
6 in
Details
Floor Application
Carpet Cleaning
Floor Machine Pads Color Family
Green
Pad/Brush Shape
Rectangular
Material
Polyester
Item
Burnishing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 3/4 in
Color
White
Shape
Rectangular
Color Family
Green
Application
Carpet Cleaning
Features
Absorbent Microfiber Bonnets Feature a Series of Hooks and Loops to Help Absorb, Clean, and Dry Carpet, Carpet Bonnets are Designed to Help Extend Carpet Life and Enhance Appearance when used for Interim Carpet Maintenance
Speed - Maximum
600 RPM
Speed - Minimum
175 RPM
Product Type
Burnishing Pad
Description
Burnishing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Burnishing Pad, Overall Length 6 in, Overall Width 3 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Application Carpet Cleaning, Features Absorbent Microfiber Bonnets Feature a Series of Hooks and Loops to Help Absorb, Clean, and Dry Carpet, Carpet Bonnets are Designed to Help Extend Carpet Life and Enhance Appearance when used for Interim Carpet Maintenance, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.