Shop ZEP
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Car and Truck Wash, Truck and Trailer Wash, 55 gal, Butyl-Free
Mfr # 35685
Zoro # G5531327
product price:Â $1,222.99
/eaKey Features
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35685
Zoro #
G5531327
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Car and Truck Wash
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Blue
Fragrance
Mild
Contains
Surfactants, Water
pH
8.0 to 10.5 pH
For Use With
Brush Car and Truck Wash Facilities
Container Type
Drum
Removes
Soil, Road Film, Salt Deposits
Standards
VOC Compliant
Maximum pH Level
10.5
Specific Gravity
1.04
VOC Content Weight Percentage
0.5 %
Recommended Dilution
1:300
Use Location
Exterior
Biodegradable
Biodegradable
Series
Blue Marvel
Features
Minimum pH Level
8
Description
Car/Truck Foaming Detergent, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Blue, VOC Content Weight Percentage 0.5 Percent, Standards VOC Compliant, Minimum pH Level 8, Maximum pH Level 10.5, Removes Soil, Road Film, Salt Deposits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.