Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carb/Choke Cleaner, PK12

  • Mfr # 1047446

  • Zoro # G005948168


product price: $99.59
/pk 12, $8.30/ea
Free Shipping & Returns

Key Features

For Use With
Choke, Cleans Carb, Heat Riser, Linkage, PVC Valve, Throttle Plate
Color
Clear
Container Size
12 oz
Container Type
Aerosol Spray Can
VOC Content
10 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1047446
Zoro #
G005948168
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Carb/ Choke Cleaner
For Use With
Choke, Cleans Carb, Heat Riser, Linkage, PVC Valve, Throttle Plate
Color
Clear
Container Type
Aerosol Spray Can
VOC Content
10 %
Appearance
Liquid
Type
Aerosol
Removes
Dirt
Contains
Solvent
Chlorinated/Non Chlorinated
Non-Chlorinated
VOC Content Weight Percentage
10 %
Flammability
Flammable
Net Weight
12 oz
Features
Cleans Carb, Choke, Linkage, Heat Riser, Throttle Plate and PCV Valve, High Pressure Blast Spray, Quickly Dissolves and Removes Harmful Gum, Carbon and Varnish Deposits, Restores Lost Air Flow
Standards
50 State Compliant
Product Form
Aerosol
Cleaner Type
Carburetor Cleaner
Base Type
Solvent
Butyl-Free
Butyl-Free
Fragrance
Solvent
Series
Carb Spray
VOC Content Weight
79.95 g/L

Description

Carb/ Choke Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 12 oz, Net Weight 12 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 79.95 g/L, VOC Content Weight Percentage 10 Percent, Cleaner Type Carburetor Cleaner, Color Clear

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.