Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Cleaner Defoamer, Drum, 55 gal

  • Mfr # 129485

  • Zoro # G4702495


product price: $1,402.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Recommended Dilution
Ready to Use
pH
6.5 to 7.0
Size
55 gal
RTU Yield per Container
55 gal
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129485
Zoro #
G4702495
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Carpet Cleaner Defoamer
Recommended Dilution
Ready to Use
pH
6.5 to 7.0
RTU Yield per Container
55 gal
Fragrance
Unscented
Cleaner Form
Liquid
Removes
Odors, Organic Stains
For Use With
Carpet
Primary Chemical
Silicone
Container Type
Drum
VOC Content
0 %
Maximum Coverage Area
1,408,000 sq ft
Maximum Drying Time
30 min
Minimum Application Temperature
40 Degrees F
Low Foaming
No
Base Formula
Water Based
pH Value
Neutral
Biodegradable
No
NSF Rating
Not Rated
Product Series
Zep(R) Carpet Antifoam(TM)
pH Level
6.5 to 7
Maximum Application Temperature
120 Degrees F
Nonflammable
Yes
Rinse Required
No
Surfaces for Use On
Carpet
Cleaner Type
Carpet Cleaner
Product Label
Defoamer for Carpet Extraction Machines
Maximum RTU Yield per Container
55 gal
Minimum Coverage Area
1,408,000 sq ft
Minimum Drying Time
30 min
Minimum RTU Yield per Container
128 gal

Description

Carpet Cleaner Defoamer, Cleaner Type Carpet Cleaner, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Defoamer for Carpet Extraction Machines, Base Formula Water-Based, Biodegradable No, For Use With Carpet, Low Foaming No, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 1,408,000 sq ft, Maximum Drying Time 30 min, Maximum RTU Yield per Container 55 gal

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.