Zoro Homepage

Carpet Spotter, 1 gal., Jug, Lemongrass, PK4

  • Mfr # 128423

  • Zoro # G6543159


product price: $94.49
/pk 4, $23.62/ea
Free Shipping & Returns

Key Features

Recommended Dilution
0.059027778
pH
8 to 8.5
Size
1 gal
Removes
Soils; Stains
RTU Yield per Container
512 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128423
Zoro #
G6543159
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
0.059027778
pH
8 to 8.5
Removes
Soils; Stains
RTU Yield per Container
512 gal
Fragrance
Lemongrass
Container Type
Plastic Drum
For Use With
Carpets
Standards
VOC Compliant
Surfaces for Use On
Carpet
Minimum Coverage Area
8,533 sq ft
Product Label
Liquid Carpet Cleaner
Rinse Required
No
pH Level
8 to 9
Maximum Application Temperature
120 Degrees F
Maximum Drying Time
2 hr
Maximum RTU Yield per Container
512 gal
Minimum Drying Time
30 min
Product Series
Zep(R) Extract-it Plus(TM)
Biodegradable
No
NSF Rating
Not Rated
Maximum Coverage Area
8,533 sq ft
Base Formula
Water Based
VOC Content
0.1 %
Low Foaming
Yes
Cleaner Type
Carpet Cleaner
Minimum RTU Yield per Container
25 gal
pH Value
Neutral
Nonflammable
Yes
Cleaner Form
Liquid
Minimum Application Temperature
40 Degrees F
Application
Airport Terminal Services Hotels and Motels Schools & Educational Services Child Day Care Services Nursing Homes & Hospitals Sports & Recreation Clubs Department Stores Operators of Apartment Buildings Real Estate Brokers
Color
Light Amber
Net Weight
37.1

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Lemongrass, Product Label Liquid Carpet Cleaner, Standards VOC Compliant, Base Formula Water-Based, Biodegradable No, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 8,533 sq ft, Maximum Drying Time 2 hr, Maximum RTU Yield per Container 512 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.