Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Spotter, 1 gal., Jug, RTU, PK4

  • Mfr # 129424

  • Zoro # G6564892


product price: $142.99
/pk 4, $35.75/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
pH
8 to 9
Size
1 gal
For Use With
Carpets and Area Rugs
Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129424
Zoro #
G6564892
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner Defoamer
Recommended Dilution
Ready to Use
pH
8 to 9
For Use With
Carpets and Area Rugs
Container Type
Box
Removes
Organic Stains
RTU Yield per Container
1 gal
Fragrance
Odorless
Standards
VOC Compliant
Surfaces for Use On
Carpet
Product Series
Zep(R) Carpet Antifoam(TM)
Biodegradable
No
Cleaner Form
Liquid
Product Label
Defoamer for Carpet Extraction Machines
Nonflammable
Yes
Minimum Coverage Area
25,600 sq ft
Minimum RTU Yield per Container
128 gal
Minimum Drying Time
30 min
NSF Rating
Not Rated
pH Value
Neutral
Cleaner Type
Carpet Cleaner
VOC Content
0 %
Base Formula
Water Based
Rinse Required
No
pH Level
6.5 to 7
Maximum Drying Time
2 hr
Maximum RTU Yield per Container
1 gal
Maximum Coverage Area
25,600 sq ft
Low Foaming
Yes
Primary Chemical
Silicone
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
120 Degrees F
Application
Zep Carpet Antifoam may be used with any type of hot water extraction carpet cleaning machines
Color
Milky White
Net Weight
40.3

Description

Carpet Cleaner Defoamer, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Defoamer for Carpet Extraction Machines, Standards VOC Compliant, Base Formula Water-Based, Biodegradable No, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 25,600 sq ft, Maximum Drying Time 2 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.