Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Spotter, 1 qt., Spray Bottle, PK12

  • Mfr # 78009

  • Zoro # G6569567


product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
pH
7 to 8
Size
1 qt
Container Type
Plastic Pail
For Use With
Break-Away can be used in conjunction with all methods of carpet and rug cleaning and by itself as a stand alone cleaner and spotter. It is ideal for removing kitchen and food soils, pet stains, cosmetics, and organic stains such as blood and grass stains. It also helps prevent recurrence of those stains by coating the carpet fibers with a long lasting fluoropolymer that will not allow stains to stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78009
Zoro #
G6569567
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
32 oz

Details

Item
Spot and Stain Remover
Recommended Dilution
Ready to Use
pH
7 to 8
Container Type
Plastic Pail
For Use With
Break-Away can be used in conjunction with all methods of carpet and rug cleaning and by itself as a stand alone cleaner and spotter. It is ideal for removing kitchen and food soils, pet stains, cosmetics, and organic stains such as blood and grass stains. It also helps prevent recurrence of those stains by coating the carpet fibers with a long lasting fluoropolymer that will not allow stains to stick
Removes
Soils
Fragrance
Sweet
RTU Yield per Container
1 qt
Standards
VOC Compliant
Base Formula
Water Based
Minimum Application Temperature
40 Degrees F
Cleaner Type
Carpet Cleaner
Primary Chemical
Enzymes
Biodegradable
No
pH Level
6 to 7
Low Foaming
Yes
Surfaces for Use On
Carpet
Maximum RTU Yield per Container
32 fl oz
NSF Rating
Not Rated
Maximum Drying Time
30 min
VOC Content
2.1 %
Flash Point
130 Degrees F
Cleaner Form
Liquid
Maximum Application Temperature
120 Degrees F
Minimum Coverage Area
100 sq ft
Product Label
Carpet Spotter
Maximum Coverage Area
100 sq ft
Product Series
Zep(R) Break-Away
Rinse Required
No
Minimum Drying Time
30 min
pH Value
Neutral
Nonflammable
No
Net Weight
31.2
Application
Airport terminal services, child day care services, department stores, apartment building maintenance, hotel and motel maintenance, nursing homes, hospitals, schools and educational services, sports and recreation services, real estate brokers
Color
Light Amber

Description

Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Carpet Spotter, Standards VOC Compliant, Base Formula Water-Based, Biodegradable No, Flash Point 130 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 100 sq ft, Maximum Drying Time 30 min

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.