Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Spotter, 55 gal., Drum, RTU

  • Mfr # 184286

  • Zoro # G6537303


product price: $880.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Recommended Dilution
Ready to Use
pH
7.2 to 8.2
Size
55 gal
RTU Yield per Container
55 gal
Fragrance
Pleasant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184286
Zoro #
G6537303
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Biological Cleaner and Deodorizer
Recommended Dilution
Ready to Use
pH
7.2 to 8.2
RTU Yield per Container
55 gal
Fragrance
Pleasant
Container Type
Plastic twist-top bottle
For Use With
Use on tough organic soils, especially to eliminate urine, fecal and vomit odors
Removes
Odors, Organic Stains
Standards
VOC Compliant, Ecologo
Cleaner Type
Carpet Cleaner, Stain Remover
Biodegradable
No
Maximum RTU Yield per Container
55 gal
Low Foaming
Yes
Product Label
Odorstroyer Extra
Product Series
Zep(R) Odorstroyer Extra
Maximum Coverage Area
22,000 sq ft
Minimum Drying Time
30 min
VOC Content
0.05 %
Primary Chemical
Enzymes
Minimum Application Temperature
40 Degrees F
Maximum Drying Time
30 min
Flash Point
None
pH Level
7.2 to 8.2
Surfaces for Use On
Carpet
Rinse Required
No
Cleaner Form
Liquid
NSF Rating
Not Rated
Minimum Coverage Area
22,000 sq ft
Nonflammable
Yes
Maximum Application Temperature
120 Degrees F
Base Formula
Water Based
pH Value
Neutral
Application
Excellent for use in apartments, health care facilities, automotive rentals, furniture rentals, and carpet cleaning services. Also great in airport terminals, sports facilities, hotels and motels, nursing homes, and school systems.
Color
Off-White
Net Weight
495.45

Description

Biological Cleaner and Deodorizer, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Pleasant, Product Label Odorstroyer Extra, Standards VOC Compliant, Ecologo, Base Formula Water-Based, Biodegradable No, Flash Point None, For Use With Carpet, Fabric, Laundry, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 22,000 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.