Zoro Homepage

Carpet&Upholstery Odor Elim, Bucket, 5 gal

  • Mfr # 184239

  • Zoro # G5520655


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
Ready to Use
pH
7.2 to 8.2
Size
5 gal
Fragrance
Pleasant
For Use With
Carpet, Fabric, Laundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184239
Zoro #
G5520655
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Carpet and Upholstery Odor Eliminator
Recommended Dilution
Ready to Use
pH
7.2 to 8.2
Fragrance
Pleasant
For Use With
Carpet, Fabric, Laundry
Primary Chemical
Enzymes
RTU Yield per Container
5 gal
Removes
Odors, Organic Stains
Standards
VOC Compliant, Ecologo
Cleaner Form
Liquid
VOC Content
0.05 %
Container Type
Bucket
Flash Point
None
Base Formula
Water Based
Nonflammable
Yes
Surfaces for Use On
Carpet
Product Label
Odorstroyer Extra
pH Value
Neutral
Maximum Coverage Area
2,000 sq ft
Biodegradable
No
Maximum RTU Yield per Container
5 gal
Minimum Coverage Area
2,000 sq ft
Product Series
Zep(R) Odorstroyer Extra
Minimum Application Temperature
40 Degrees F
Maximum Drying Time
30 min
Maximum Application Temperature
120 Degrees F
Minimum Drying Time
30 min
NSF Rating
Not Rated
pH Level
7.2 to 8.2
Cleaner Type
Carpet Cleaner, Stain Remover
Low Foaming
Yes
Rinse Required
No

Description

Carpet and Upholstery Odor Eliminator, Cleaner Type Carpet Cleaner, Stain Remover, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Pleasant, Product Label Odorstroyer Extra, Standards VOC Compliant, Ecologo, Base Formula Water-Based, Biodegradable No, Flash Point None, For Use With Carpet, Fabric, Laundry, Low Foaming Yes, Maximum Application Temperature 120 Degrees F, Maximum Coverage Area 2,000 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.