Zoro Homepage

Ceramic Tile Cleaner, 20 gal., Drum

  • Mfr # 127350

  • Zoro # G6533569


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Container Type
Round Plastic Jug with Handle
Container Size
20 gal
Fragrance
Pleasant
Includes Chemical
None
VOC Content
4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127350
Zoro #
G6533569
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 gal
Cleaner Container Size
20 gal

Details

Item
Ceramic Tile Cleaner
Container Type
Round Plastic Jug with Handle
Fragrance
Pleasant
Includes Chemical
None
VOC Content
4%
Cleaner Form
Liquid
Cleaner Container Type
Drum
Primary Chemical
None
Item - Bathroom Cleaners
Tile and Grout Cleaner
Cleaner Chemical Product Grouping
Tile Cleaner
Color
Violet
Recommended Dilution
0.048611111
Degreaser Container Type
Drum
Net Weight
191 lb
Standards
OSHA
NSF Rating
Not Rated
pH Value
Alkaline
Nonflammable
Yes
pH Level
12.5, 13
Rinse Required
Yes
Properties
Nonflammable
Product Series
Ceramic Tile Cleaner
Surfaces for Use On
Hard Nonporous Surfaces

Description

Tile Cleaner, Ceramic Tile Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Drum, Container Size 20 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10, Cleaner Form Liquid, Color Purple, Product Series Ceramic Tile Cleaner, VOC Content 4 Percent, pH Level 12.5, 13, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 191 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.