Zoro Homepage

Ceramic Tile Cleaner, 5 gal., Drum

  • Mfr # 127335

  • Zoro # G6542230


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Container Type
Plastic Drum
Container Size
5 gal
Fragrance
Pleasant
Item - Bathroom Cleaners
Tile and Grout Cleaner
VOC Content
4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127335
Zoro #
G6542230
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal

Details

Item
Ceramic Tile Cleaner
Container Type
Plastic Drum
Fragrance
Pleasant
Item - Bathroom Cleaners
Tile and Grout Cleaner
VOC Content
4%
Includes Chemical
None
Primary Chemical
None
Cleaner Form
Liquid
Color
Violet
Cleaner Chemical Product Grouping
Tile Cleaner
Cleaner Container Type
Pail
Recommended Dilution
0.048611111
Degreaser Container Type
Pail
Net Weight
46.7 lb
Standards
OSHA
Product Series
Ceramic Tile Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Alkaline
Properties
Nonflammable
Nonflammable
Yes
Rinse Required
Yes
pH Level
12.5, 13
NSF Rating
Not Rated

Description

Tile Cleaner, Ceramic Tile Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Bucket, Container Size 5 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10, Cleaner Form Liquid, Color Purple, Product Series Ceramic Tile Cleaner, VOC Content 4 Percent, pH Level 12.5, 13, pH Value Alkaline, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, OSHA, Net Weight 46.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.