Zoro Homepage

Chemical Dispenser, Fills Bucket/Bottles

  • Mfr # 678001

  • Zoro # G6249953


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Dispenser Fills
Bottles, Buckets
Includes
Drum Mount, Suction Tube, Valve, 4 ft Discharge Tube, (14) Metering Tips
Number of Chemicals Dispensed
1
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678001
Zoro #
G6249953
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Depth
8 in

Details

Item
Dilution Control Dispenser
Dispenser Fills
Bottles, Buckets
Includes
Drum Mount, Suction Tube, Valve, 4 ft Discharge Tube, (14) Metering Tips
Number of Chemicals Dispensed
1
Features
Corrosive Resistant PVC, Mixes Any Water Soluble Liquid Product Directly From The Drum
For Use With
Water Based Cleaning and Degreasing Chemical Concentrates
Item - Premeasured Chemical Dispensers
Chemical Mixing Dispenser
Cleaner Container Type
Dispenser
Includes Chemical
None
Bucket Filling Rate
5.8 gpm
Mount
wall
Cleaner Form
Liquid
Fills
Bottles/Buckets
Primary Chemical
None
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Recommended Dilution
Varies by Usage
Spray Bottle Fill Rate
Varies with Tip Used
Dispenser Style
Wall Mount
Dispenser Series
206 Drummaster Feeder
Dispenser Includes
Hose, Suction Tube
Fragrance
Unscented

Description

Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Auto Scrubbers, Dispenser Includes Hose, Suction Tube, Dispenser Style Wall-Mount, Number of Chemicals Dispensed 1, Bucket Filling Rate 5.8 gpm, Depth 8 in, Height 8 in, Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.