Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R13001
Zoro #
G0589714
UPC #
690858713001
Country of Origin
United States
Dimensions
Height
8 in
Width
4 in
Depth
3 1/4 in
Details
Number of Chemicals Dispensed
1
Mount
Hand Held
Fills
Bottles/Buckets
Item
Chemical Mixing Dispenser
Features
Intuitive Operation and Convenient, One-Handed Fill
Description
Chemical Mixing Dispenser, Number of Chemicals Dispensed 1, Depth 3 1/4 in, Height 8 in, Width 4 in, Features Intuitive Operation and Convenient, One-Handed Fill
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.