Shop ZEP
See all product information
Create Account
Citrus Scent Heavy Duty Degreaser 32 oz Liquid
- Mfr # ZUCIT32
- Zoro # G405298368
product price:
$
8.25
/ea
Sold in multiples of 12 for $99.00
Key Features
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Fragrance
Citrus
Base Formula
Citrus Based Solvent
Container Type
Spray Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUCIT32
- Zoro #
- G405298368
- UPC #
- 21709009002
- Country of Origin
- United States
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Fragrance
- Citrus
- Base Formula
- Citrus Based Solvent
- Item
- Cleaner and Degreaser
- Container Type
- Spray Bottle
- For Use on
- Aluminum, Fiberglass, Stainless Steel
- Ready to Use/Concentrated
- Ready to Use
Description
Restaurant operations create above normal amounts of grease soils, especially in kitchens. Pros know that citrus solvents easily power through heavy grease and grime. This formulation is excellent for professional operations and home use.
- • Removes oil, grease, adhesive and kitchen soil
- • Use on stovetops, appliances, countertops
- • For stainless steel, aluminum, enamel
- • To clean the inside of ovens and grills, try Zep oven and grill cleaner to quickly dissolve grease and carbon
- •