Cleaner, 5 gal, Bucket
Mfr # 116035
Zoro # G4708935
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Pail
Cleaner Container Size
5 gal
Fragrance
Mild
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116035
Zoro #
G4708935
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Container Size
5 gal
Details
Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Pail
Fragrance
Mild
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
UL Listed
Cleaner Form
Liquid
Cleaner Chemical Product Grouping
All Purpose Cleaner
Item
Cleaner
Flash Point
219 Degrees F
Container Type
Bucket
VOC Content
0%
Color
Clear Amber
Effective Temp.
Room Temperature
Contains
Sodium Hydroxide, Sodium Xylenesulphonate, Sulfonic Acids, C14-16-Alkane Hydroxy and C14-16-Alkene, Sodium Salts
Application
All Purpose
Product Series
FS Foaming
pH Value
Alkaline
Rinse Required
Yes
Surfaces for Use On
Generator, High Pressure Hot Water Washer, Steam Cleaner
pH Level
13.5, 14
NSF Rating
Not Rated
Description
Cleaner, All Purpose Cleaner, Surfaces for Use On Generator, High Pressure Hot Water Washer, Steam Cleaner, Bucket, 5 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Amber, VOC Content 0 Percent, Flash Point 219 Degrees F, NSF Rating Not Rated, pH Level 13.5, 14, pH Value Alkaline, Product Series FS Foaming, Rinse Required Yes
Restrictions
WARNING:
This product can expose you to chemicals including Dichloroacetic acid,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.