Cleaner and Degreaser, 55 gal Drum, Water Based, Zepexo, A1, Solvent Like

  • Mfr # 44285
  • Zoro # G5069939
product price: 
$
1,318.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Container Size
55 gal
Series
Zepexo
Base Formula
Water Based
NSF Rating
A1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44285
Zoro #
G5069939
UPC #
-
Country of Origin
United States
Item
Cleaner and Degreaser
Container Type
Drum
Series
Zepexo
Base Formula
Water Based
NSF Rating
A1
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Flash Point
104 Degrees F
Recommended Dilution
Up to 100 Parts of Water
Color
Clear, Dark Green
Fragrance
Solvent Like
Net Weight
518.22 lb
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Nonflammable
Yes
VOC Content
19%
Standards
CERCLA, NSF Rated, OSHA, SARA, TSCA Compliant
Application
Equipment/Machinery, Facility Maintenance
Features
Powerful Cleaning Action, Versatile
Butyl Free
Yes
pH Value
Alkaline
pH Level
Greater than 13
Properties
Butyl Free, Nonflammable, Plastic Safe
Plastic Safe
Yes
Biodegradable
No
Product Type
Multi-Purpose Cleaner/Degreaser
Type
Alkaline

Dimensions

Container Size
55 gal
Fits Chest Size
Powerful Cleaning Action, Versatile

Description

Multi-Purpose Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 518.22 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 19 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, pH Value Alkaline, pH Level Greater than 13, NSF Rated, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range VOC Greater than 5 Percent

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.