Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040343
Zoro #
G3444025
UPC #
690858707901
Country of Origin
United States
Dimensions
Cleaner Container Size
20 oz
Size
20 oz.
Degreaser Container Size
20 oz.
Container Size
18 oz
Details
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Cleaner Container Type
Aerosol Can
Fragrance
Lemon
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Case Quantity
12
For Use On
Stainless Steel, Other Hard Surfaces
Sub-Category
Metal
Primary Chemical
None
Degreaser Container Type
Aerosol Can
Net Weight
20 oz.
Item
Metal Cleaner and Polish
Container Type
Aerosol can
Includes Chemical
None
Properties
Nonflammable
Surfaces for Use On
Stainless Steel
Product Grouping
Metal Cleaner and Polish
Description
Metal Cleaner and Polish, Cleaner Form Liquid, Container Size 18 oz, Container Type Aerosol Spray Can, Properties Nonflammable, Ready to Use, Surfaces for Use On Stainless Steel, Fragrance Lemon, Net Weight 1 lb, Recommended Dilution Ready to Use
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.