Zoro Homepage

Cleaner, Liquid, 55 gal., Drum

  • Mfr # 72085

  • Zoro # G5069202


product price: $805.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Form
Liquid
Color
Red
Fragrance
Butyl
Container Type
Platic Pail
Coverage per Gallon
10,000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72085
Zoro #
G5069202
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Cleaner
Form
Liquid
Color
Red
Fragrance
Butyl
Container Type
Platic Pail
Coverage per Gallon
10,000 sq ft
Recommended Dilution
1:64 to 1:5
RTU Yield per Container
3575 gal
Flash Point
212 Degrees F
Standards
USDA
Net Weight
500.97
Application
Apply with mop, brush, low-pressure spray, or automatic floor scrubbing equipment.
Primary Chemical
None
Cleaner Form
Liquid
Biodegradable
No
Maximum RTU Yield per Container
3,575 gal
Maximum Coverage Area
10,000 sq ft
Nonflammable
No
pH Level
14
Properties
Low Foam
For Floor Type
Brick, Ceramic, Concrete
pH Value
Alkaline
For Use With
Cleans industrial concrete floors of all kinds; especially effective wherever ink is a problem.

Description

Cleaner, Cleaner Form Liquid, Container Size 55 gal, Container Type Drum, For Floor Type Brick, Ceramic, Concrete, pH Level 14, pH Value Alkaline, Properties Low Foam, Concentrated, Recommended Dilution 1:64 to 1:5, Standards USDA, Color Red, Flash Point 212 Degrees F, Fragrance Butyl, Maximum Coverage Area 10,000 sq ft, Maximum RTU Yield per Container 3,575 gal, Primary Chemical None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.