Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner, Size 55 gal., Drum, Liquid

  • Mfr # 58885

  • Zoro # G6543892


product price: $1,043.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Size
55 gal.
Color
Clear Green
Cleaner Form
Liquid
Primary Chemical
None
Flash Point
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58885
Zoro #
G6543892
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
General Purpose Cleaner
Color
Clear Green
Cleaner Form
Liquid
Primary Chemical
None
Flash Point
None
Contains
Surfactants
Application
All Purpose
Degreaser Container Type
Drum
Fragrance
Pleasant
Item - All Purpose Cleaners
All Purpose Cleaner
Effective Temp.
Room Temperature
Recommended Dilution
2 to 4 oz per 5 gal
Cleaner Chemical Product Grouping
All Purpose Cleaner
Cleaner Container Type
Drum
VOC Content
0%
Includes Chemical
None
Standards
UL Listed
Product Series
No Series
pH Level
8.35
Biodegradable
Yes
Container Type
Drum
pH Value
Neutral
NSF Rating
Not Rated
Net Weight
208L
Properties
Biodegradable

Description

General Purpose Cleaner, All Purpose Cleaner, Drum, 55 gal, Fragrance Pleasant, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 4 oz per 5 gal, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Green, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 8.35, pH Value Neutral, Product Series No Series, Net Weight 208L, Properties Biodegradable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.