Zoro Homepage

Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green

  • Mfr # ZUALL32EA

  • Zoro # G6071062


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Degreaser Application
Fiberglass; Porcelain; Stainless Steel; Tile
For Use On
Fingerprints; Grease; Grime; Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUALL32EA
Zoro #
G6071062
UPC #
21709011555
Country of Origin
United States

Dimensions

Size
32 Oz

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Fiberglass; Porcelain; Stainless Steel; Tile
Fragrance
Pleasant
For Use On
Fingerprints; Grease; Grime; Oil
Color
Green
Net Weight
2.417 lbs
Application
Countertops; Painted Surfaces; Tile
Primary Chemical
Alkyl(C9-11) Alcohol; Ethoxylated

Description

Zep Commercial® All-Purpose Cleaner and Degreaser, 32 oz Spray Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.