Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, 55 gal Jug, Liquid, Green

  • Mfr # 125185

  • Zoro # G4709906


product price: $973.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Jug
Size
55 gal
Cleaner Form
Liquid
Fragrance
Lemongrass
Recommended Dilution
1:25 to 1:256
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125185
Zoro #
G4709906
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Lemongrass
Recommended Dilution
1:25 to 1:256
Color
Green
Contains
1-(1-Methyl-2-Propoxyethoxy)Propan-2-Ol, Alcohols, C12-16, Dodecyldimethylamine Oxide, Ethoxylated, Hydrogen Peroxide
Net Weight
499.97
Wet Contact Time
No Efficacy
Application
Eating & Drinking Establishments Nursing Homes Child Day Care Centers Hospitals & Medical Clinics Schools & Education Services Sports & Recreation Clubs Hotels and Motels Service Stations Airport Terminals
Cleaner Chemical Product Grouping
Disinfectant
VOC Content
0%
Standards
EPA Registered
Primary Chemical
None
Effective to Remove
No Efficacy
Cleaner Container Type
Drum
Item - Disinfectants and Sanitizers
Cleaner, Disinfectant and Sanitizer
Flash Point
None
For Use With
Apriza 2 can be used anywhere a cleaner/sanitizer is needed leaving a pleasant, lemongrass fragrance
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
1270-257
NSF Rating
Not Rated
EPA Registered
Yes
Targeted Pathogens
Listeria
Product Series
Apriza 2
Rinse Required
Yes

Description

Disinfectant Cleaner, Primary Chemical Hydrogen Peroxide, Quat, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:25 to 1:256, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time No Efficacy, Targeted Pathogens Camplyobacter Jejuni, Listeria Monocytogenes, Staphylococcus Aureus (Staph), Product Series Apriza 2, VOC Content 0 Percent, Flash Point None, Rinse Required Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.