Zoro Homepage

Cleaners & Detergents, Bottle, 1 gal, Pine, 4 PK

  • Mfr # ZUMPP128

  • Zoro # G7727822


product price: $46.65
/pk 4, $11.66/ea

Key Features

Container Size
1 gal
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pine
Primary Chemical
Alcohols, C12-16, ethoxylated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUMPP128
Zoro #
G7727822
UPC #
20021709011634
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Cleaners & Detergents
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pine
Primary Chemical
Alcohols, C12-16, ethoxylated
Recommended Dilution
One gallon of concentrate makes up to 64 gallons of cleaner
Color
Brown
Surfaces for Use On
Bathtubs; Ceramic Tile; Floors; Porcelain; Showers; Toilets; Walls
Ready to Use/Concentrated
Concentrate
Net Weight
35.24 lbs
Application
Multipurpose Cleaner
Removes
Dirt; Grease; Grime
For Use On
Dirt; Grease; Grime

Description

Zep Commercial® Pine Multi-Purpose Cleaner, Pine Scent, 1 gal, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.