Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Product, Drum, 100 lb, Light

  • Mfr # 534840

  • Zoro # G3901340


product price: $621.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Type
Drum
Fragrance
Light
Ready to Use/Concentrated
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534840
Zoro #
G3901340
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
100 lb
Container Size
100 lb
Size
100 lb.

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Metal Cleaner
Cleaner Container Type
Drum
Fragrance
Light
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Powder
Container Type
Drum
Item
Cleaning Product
Application
Use in Hot Tanks or Recirculating Spray Cabinets in Auto Parts Stores, Auto Repair Shops, Equipment Rental Companies, Highway Paving Contractors, Car Dealers, HVAC Contractors, Service Stations and Industrial Machine Suppliers
Color
White
Effective to Remove
No Efficacy
Includes Chemical
None
Degreaser Container Type
Drum
Primary Chemical
None
Net Weight
105.86
VOC Content
0%
Standards
DSL, NDSL, TSCA
For Use With
Use in hot tanks or in recirculating spray cabinets.
Rinse Required
No
pH Value
Alkaline
Properties
No Rinse Required, Nonflammable
Biodegradable
No
pH Level
12
Nonflammable
Yes
Surfaces for Use On
Aluminum

Description

Cleaning Product, Cleaner Form Liquid, Container Size 100 lb, Container Type Drum, Properties No Rinse Required, Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, Surfaces for Use On Aluminum, Fragrance Characteristic, pH Level 12, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 0 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.