Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaning Solv, Petroleum/D-Limonene, 5 Gal

  • Mfr # 1041597

  • Zoro # G2118706


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Standards
CPSC-Combustible, GHS-Category 4-Combustible
Flash Point (F)
142 Degrees
Size
5 gal
For Use With
Solvent Parts Washers
Removes
Grease, Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041597
Zoro #
G2118706
UPC #
690858719935
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Standards
CPSC-Combustible, GHS-Category 4-Combustible
Flash Point (F)
142 Degrees
For Use With
Solvent Parts Washers
Removes
Grease, Oil
Item
Parts Washer Cleaner
Color
Light Yellow
Type
Solvent
For Material Type
Metals
Base Type
Solvent
Flammability
Flammable
Flash Point
143 Degrees F
Fragrance
Citrus
Cleaner Type
Cleaner
Series
Parts Washer Solvent with Citrus
Product Form
Liquid
Container Type
Pail
Chemical Type
Citrus, Ext, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum)
Minimum Operating Temperature
40 Degrees F
For Washer Type
Solvent Parts Washers

Description

Parts Washer Cleaner, Base Type Solvent, Removes Grease, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Pail, Standards CPSC-Combustible, GHS-Category 4-Combustible, Chemical Type Citrus, Ext, Distillates (Petroleum), Heavy Aliph., Hydrotreated Light, Solvent Naphtha (Petroleum), Cleaner Type Cleaner, Color Light Yellow, Flammability Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.