Coil Cleaner, 20 oz., Aerosol, PK12
Mfr # 20201
Zoro # G5069318
product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns
Key Features
Size
20 oz
Color
Clear
Form
Aerosol
Application
Evaporator Coils
Container Type
Aerosol Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20201
Zoro #
G5069318
UPC #
-
Country of Origin
United States
Dimensions
Size
20 oz
Details
Item
Coil Cleaner
Color
Clear
Form
Aerosol
Application
Evaporator Coils
Container Type
Aerosol Can
Series
Foaming Coil Cleaner
Product Type
Coil Cleaner
Abrasiveness
Non-Abrasive
Foaming
Foaming
Fluid Color
Clear
Requires Rinsing
No-Rinse
Fuming
Non-Fuming
Fluid Base
Water-Based
Removes
Dirt
Cleaning
Cleaner
Concentration
Non-Concentrated
For Location
Indoor/Outdoor
Scent
Citrus
Description
Coil Cleaner, Aerosol, Size 20 oz, Color Clear, Application Evaporator Coils, Package Quantity 12
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.