Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentrated Acid Vat Additive, 5 gal.

  • Mfr # 146535

  • Zoro # G5521836


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Colorless
Flash Point
200 Degrees F
For Use With
Neutralizing High ph Aqueous Parts Washer Solutions
Type
Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146535
Zoro #
G5521836
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Parts Washer Cleaner
Container Type
Pail
Color
Colorless
Fragrance
Unscented
Flash Point
200 Degrees F
For Use With
Neutralizing High ph Aqueous Parts Washer Solutions
Type
Water Based
Base Type
Water
Temp. Range (F)
Ambient
Flash Point (F)
None
Removes
Grease, Grime, Oil
Cleaner Type
Neutralizer
Minimum Operating Temperature
40 Degrees F
Flammability
Nonflammable
Product Form
Liquid
Chemical Type
Alkaline
Series
VAT Neutralizer
For Washer Type
Water-Based Parts Washers

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Grime, Oil, Flash Point 200 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Pail, Chemical Type Alkaline, Cleaner Type Neutralizer, Color Colorless, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Fragrance Unscented, Series VAT Neutralizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.