Concentrated Car Wash, Truck and Trailer Wash, 5 gal, Butyl-Free
- Mfr # 38235
- Zoro # G5519013
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear, Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38235
- Zoro #
- G5519013
- UPC #
- -
- Country of Origin
- United States
- Item
- Concentrated Car Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Clear, Pink
- Container Type
- Pail
- Contains
- Surfactants, Wax
- pH
- 6.4 to 7.0 pH
- Removes
- Road Film, Soil
- For Use With
- Car Washes, Detail Shops, Service Stations, Car Rental & Leasing, New & Used Car Dealers, Truck Rental & Leasing Dealers
- Standards
- VOC Compliant
- Series
- Zep-O-Shine
- VOC Content Weight Percentage
- 0.05 %
- Maximum pH Level
- 7
- Minimum pH Level
- 6.4
- Use Location
- Exterior
- Wire Color
- Clear, Pink
Dimensions
- Container Size
- 5 gal
Description
Car Wash/Polymer Wax, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, Pink, VOC Content Weight Percentage 0.05 Percent, Standards VOC Compliant, Minimum pH Level 6.4, Maximum pH Level 7, Removes Road Film, Soil, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Zep-O-Shine, Sheet Length Not Applicable, Sheet Material Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.