Zoro Homepage

Concrete Floor Cleaner, Powder, 500lb, Drum

  • Mfr # 72380

  • Zoro # G4710055


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Size
500 lb
Color
Orange
Fragrance
Pine
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72380
Zoro #
G4710055
UPC #
-
Country of Origin
United States

Dimensions

Size
500 lb
Container Size
500 lb

Details

Item
Concrete Floor Cleaner
Form
Powder
Color
Orange
Fragrance
Pine
Container Type
Drum
Coverage per Gallon
1500 to 2000 sq ft
Recommended Dilution
1:21 to 1:128
RTU Yield per Container
8000 gal
VOC Content
0%
Standards
DSL, EPCRA, TSCA
Primary Chemical
None
Flash Point
None
Cleaner Form
Powder
Maintenance Frequency
1 Day
Minimum Coverage Area
1,500 sq ft
For Floor Type
Concrete
Maximum Coverage Area
2,000 sq ft
Nonflammable
Yes
Maximum RTU Yield per Container
8,000 gal
Properties
Biodegradable, Nonflammable
Biodegradable
Yes

Description

Concrete Floor Cleaner, Cleaner Form Powder, Container Size 500 lb, Container Type Drum, For Floor Type Concrete, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards DSL, EPCRA, TSCA, Color Orange, Flash Point None, Fragrance Pine, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 8,000 gal, Minimum Coverage Area 1,500 sq ft, VOC Content 0 Percent, Primary Chemical None, Maintenance Frequency 1 Day

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.