
Concrete Remover, Concrete Removers, 55 gal, Butyl-Free
Mfr # 165685
Zoro # G7894217
product price: $2,878.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
Key Features
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
165685
Zoro #
G7894217
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Concrete Remover
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Compatible Surface Material
Metal, Plastic
Fragrance
Mild
Contains
Organic Acids, Surfactants
pH
1.0 to 1.5 pH
Removes
Cement, Rust, Scale
Container Type
Drum
For Use With
Cement Trucks
Features
Does not contain Strong Inorganic Acids such as Hydrochloric, Phosphoric, Hydrofluoric or Sulfuric, Mudslide Rinses freely, leaving no Scum on Vehicles and Equipment, Removes other Portland Cement Based Masonries
Biodegradable
Biodegradable
Standards
OSHA Compliant
VOC Content Weight Percentage
0%
Series
Mud-Slide Concentrate
Maximum pH Level
1.5
Use Location
Exterior
Minimum pH Level
1
Description
Concrete Remover, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 1.5
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.