Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condensate Pan Treatment, Pad, 5 ton, PK24

  • Mfr # 130002

  • Zoro # G4706108


product price: $249.99
/pk 24, $10.42/ea
Free Shipping & Returns

Key Features

Fragrance
Soap-like
Recommended Dilution
Ready to Use
Cleaner Form
Tablet
Non-Conductive
No
Acidic/Alkaline
Acidic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130002
Zoro #
G4706108
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8 oz
For System Size
5 ton

Details

Fragrance
Soap-like
Recommended Dilution
Ready to Use
Cleaner Form
Tablet
Non-Conductive
No
Acidic/Alkaline
Acidic
Form
Pad
Item
Condensate Pan Treatment
Biodegradable
Non-Biodegradable
Color
Light Brown
Application
Air Conditioners, Cooling Systems
Non-Flammable
Yes
Non-Toxic
No
Characteristics
Controls Slime Build Up
Non-Abrasive
Yes
Container Type
Box
Non-Caustic
Yes
Product Type
Condensate Pan Treatment
For Use With
Adaptable to most types of refrigerated systems and air conditioning systems with drain pans
Toxicity
Toxic
Disinfecting
Bactericide
Solubility
Water Soluble
Deodorizing
Deodorant
Scent
Soap
Food Grade
Not Food Safe
Biodegradability
Non-Biodegradable
Cleaning
Cleaner
Treatment Frequency
3 mo
Corrosivity
Corrosive
Series
Zep Tabs Plus
Number of Treatments
25

Description

Condensate Pan Treatment, Pad, Size 0.8 oz, Color Brown, Application Air Conditioners, Cooling Systems, Non-Toxic No, Characteristics Controls Slime Build Up, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.