Dynamo Contact Cleaner, 14 oz, Aerosol Spray Can, Liquid, 12 PK
Mfr # 35001
Zoro # G5121282
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
Key Features
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Container Size
14 oz
Cleaner Form
Liquid
Dielectric Strength
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35001
Zoro #
G5121282
UPC #
-
Country of Origin
United States
Dimensions
Container Size
14 oz
Details
Item
Contact Cleaner
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
Not Rated
VOC Content
95.34 %
NSF Rating
A1
Nonflammable
No
Standards
A1
Flash Point
-0 Degrees F
Net Weight
14.6
Primary Chemical
None
Cleaner Chemical Product Grouping
Contact Cleaners
Fragrance
Hydrocarbon
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
Butyl Free
No
Recommended Dilution
Ready to Use
Application
Spray on surface to be cleaned.
Color
Clear
Description
Contact Cleaner, Plastic Safe Yes, Container Type Aerosol Spray Can, Container Size 14 oz, Cleaner Form Liquid, Dielectric Strength Not Rated, VOC Content 95.34 Percent, Product Series No Series, Nonflammable No, Standards California Prop. 65, NSF Rated, OSHA, Butyl Free No, Flash Point -0 Degrees F, Net Weight 14 oz, Properties Plastic Safe, Surfaces for Use On Hard Nonporous Surfaces, Package Quantity 12
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.