Zoro Homepage

Cotton Polyester Blend Disposable Wipes, White

  • Mfr # 895025

  • Zoro # G6320102


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton Polyester Blend
Color
White
Sheet Size
Various
Number of Sheets
1,200
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895025
Zoro #
G6320102
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
Various
Roll Length
No Roll

Details

Item
Disposable Wipes
Material
Cotton Polyester Blend
Color
White
Number of Sheets
1,200
Ply
1
Series
No Series
Containers per UOM
1

Description

Disposable Wipes, Centerpull Roll, Cotton Polyester Blend, Roll Length No Roll, Number of Sheets 1,200, Ply 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.