CRISP & CLEAN REFILL, 6PK
- Mfr # ZUCL32PK
- Zoro # G524174789
product price:Â
$
90.19
/pk of 6, $15.03/ea
Key Features
Size
3 oz
Color
Yellow
Fragrance
Clean
Width
1.81 in
Length
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUCL32PK
- Zoro #
- G524174789
- UPC #
- 20021709021787
- Country of Origin
- United States
- Item
- Air Freshener Aerosols
- Color
- Yellow
- Fragrance
- Clean
Dimensions
- Size
- 3 oz
- Width
- 1.81 in
- Length
- 3.63 in
- Height
- 4.94 in
Description
Zep Professional Air Freshener Refills Crisp & Clean provide long-lasting, consistent fragrance control designed for high-traffic and professional environments. Each box includes six refill packs, and every pack contains two 3-oz refills, offering extended value and dependable performance. Formulated for use specifically with the Microtech Fragrance System, these refills deliver a clean, crisp scent that can last up to 60 days, helping maintain a fresh atmosphere in restrooms, offices, hallways, and common areas. Adjustable timer settings allow users to customize fragrance intensity based on room size and odor conditions, ensuring optimal scent distribution with minimal effort. Ideal for facility maintenance teams seeking a reliable, easy-to-use air-care solution, Zep Professional Air Freshener Refills help keep spaces smelling clean and inviting around the clock.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.