Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK

  • Mfr # 9601

  • Zoro # G5069808


product price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
13 Oz
Cleaner Form
Liquid
Degreaser Application
Removes Oil, Grease, Dirt, Lubricants and Tar From Machinery Parts, Molds and Equipment
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9601
Zoro #
G5069808
UPC #
-
Country of Origin
United States

Dimensions

Size
13 Oz
Degreaser Container Size
13 oz.
Container Size
13 oz
Cleaner Container Size
13 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Removes Oil, Grease, Dirt, Lubricants and Tar From Machinery Parts, Molds and Equipment
Fragrance
Hydrocarbon
Recommended Dilution
Ready to Use
Color
Clear
Net Weight
13 oz
Cleaner Chemical Product Grouping
Degreasers
VOC Content
100%
Form
Aerosol
Degreaser Container Type
Aerosol Can
Cleaner Container Type
Aerosol Can
Nonflammable
No
Primary Chemical
None
Flash Point
-0.4 Degrees F
Standards
CERCLA, NSF Rated, OSHA, TSCA Compliant, SARA
Features
Aerosol Solvent Degreaser Designed for Use When Rapid Evaporation and No Residue are Necessary, Two-Way Valve Allows Use Right-Side-Up and Upside-Down Without Propellant Loss
Application
Automotive Repair Shops Electrical Contractors Heating & Air Conditioning Services Electric Services Electronic Computing Equipment Textiles Fabricated Metal Products
Base Formula
Solvent Based
Plastic Safe
Yes
NSF Rating
A1
Product Series
ZEP ID Red
Butyl Free
No
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
Properties
Plastic Safe
For Use With
and other masonry surfaces, greasy engines and equipment.

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 13 oz, Net Weight 13 oz, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 40,000V, Application Equipment/Machinery, NSF Rated, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating A1

Restrictions

WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.