Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 20 Gal Drum, Liquid, Orange

  • Mfr # 41550

  • Zoro # G6538697


product price: $1,292.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Cleaner Form
Liquid
Recommended Dilution
0.086111111
Color
Orange
Net Weight
164.72 lb
Cleaner Container Size
20 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41550
Zoro #
G6538697
UPC #
-
Country of Origin
United States

Dimensions

Size
20 Gal
Cleaner Container Size
20 gal
Container Size
20 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Orange
Recommended Dilution
0.086111111
Color
Orange
Net Weight
164.72 lb
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
None
VOC Content
90%
Cleaner Container Type
Drum
Dielectric Strength
Undetermined
Degreaser Container Type
Drum
Primary Chemical
None
Flash Point
121 Degrees F
Nonflammable
No
Application
Recommended for use to manufacturing facilities, transportation facilities, food services, hotels and motels, maintenance & repair services, sewage treatment plants, garbage trucks and dumpsters.
Standards
OSHA, TSCA Compliant
For Use With
Equipment, floors, scuffs, and tire marks
Features
Citrus Solvent, Emulsifiable, High Solvency, Pleasant Fragrance, Versatile
NSF Rating
Not Rated
Base Formula
Citrus-Based Solvent
Product Series
Big Orange
Biodegradable
No
Chlorinated/Non Chlorinated
Chlorinated
Plastic Safe
No
Butyl Free
No

Description

Cleaner/Degreaser/Deodorizer, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 164.72 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 90 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.