Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 20 Gal Drum, Liquid, Orange

  • Mfr # 48550

  • Zoro # G6549921


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Recommended Dilution
0.086111111
Color
Orange
Net Weight
20 gal
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48550
Zoro #
G6549921
UPC #
-
Country of Origin
United States

Dimensions

Size
20 Gal
Cleaner Container Size
20 gal
Container Size
20 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
0.086111111
Color
Orange
Net Weight
20 gal
Primary Chemical
None
Degreaser Container Type
Drum
VOC Content
39%
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Drum
Dielectric Strength
Undetermined
Includes Chemical
None
Flash Point
148 Degrees F
Nonflammable
No
Application
Particularly useful in: Cleaning and Maintenance services, Eating and Drinking Establishments, Health Services, Hotels and Motels, Meat Packing Plants, Nursing Homes and Hospitals, Apartment Building Maintenance, Sanitary Services, Schools and Educational Services, Sewage Systems, Waste Treatment Plants, and Auto & Truck Cleaning Services.
For Use With
Big Orange- E is formulated to degrease molds, dies, and other industrial equipment. It effectively emulsifies tar and asphalt, and removes many industrial glues and protective coatings. It is a good cleaner for unpainted concrete floors and for removing scuff and rubber tire marks and oil. Can be used to remove gum from carpet.
Standards
OSHA, SARA, TSCA Compliant
Features
Emulsifying, Excellent Solvency, High Flashpoint, Less Hazardous Drain Cleaner, Low Toxicity, Pleasant Fragrance
Chlorinated/Non Chlorinated
Chlorinated
Product Series
Big Orange-E
pH Level
6.5 to 7.0
Plastic Safe
No
NSF Rating
Not Rated
pH Value
Neutral
Butyl Free
No
Base Formula
Citrus-Based Solvent
Biodegradable
No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 20 gal, Net Weight 154.99 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 6.5 to 7.0, TSCA Compliant, Primary Chemical None

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.