Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 5 Gal Bottle, Liquid, Colorless

  • Mfr # 464339

  • Zoro # G4702662


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
34.65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464339
Zoro #
G4702662
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Melon
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
34.65
Green Certification or Other Recognition
Green Seal(R) Certified
Dielectric Strength
Undetermined
Application
Auto Repair facilities, equipment repair shops, manufacturing facilities, and electrical services
Cleaner Container Type
Pail
VOC Content
0%
Nonflammable
No
Primary Chemical
None
Flash Point
-24 Degrees F
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Cleaner Chemical Product Grouping
Degreasers
Plastic Safe
No
NSF Rating
Not Rated
Biodegradable
No
Butyl Free
No
Base Formula
Solvent Based
Product Series
ZEP I.D. Flush
For Use With
I.D. Flush can be used for a variety of applications from general purpose degreasing to brake cleaning

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 34.65 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.