Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 5 Gal Pail, Liquid, Colorless, 4 PK

  • Mfr # 55524

  • Zoro # G6576792


product price: $564.99
/pk 4, $141.25/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
12.825 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55524
Zoro #
G6576792
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal
Degreaser Container Size
5 gal.
Cleaner Container Size
5 gal
Container Size
1 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Strong
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
12.825 lb
Primary Chemical
None
Dielectric Strength
6,500V
VOC Content
100%
Nonflammable
Yes
Degreaser Container Type
Pail
Includes Chemical
None
Cleaner Container Type
Pail
Cleaner Chemical Product Grouping
Degreasers
Flash Point
None
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Application
Form energized equipment to remove grease, oil and other soils
For Use With
Use this product to clean energized systems such as electric motors (even while running), electrical equipment, generators and power tools.
Features
Causes Skin Irritation, Causes Serious Eye Irritation
Plastic Safe
No
Biodegradable
No
Chlorinated/Non Chlorinated
Non Chlorinated
Properties
Nonflammable
NSF Rating
Not Rated
Butyl Free
No
Base Formula
Solvent Based
Product Series
PowerSolv 5000

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Can, 1 gal, Net Weight 12.83 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 13,800V, Application Electrical, Equipment/Machinery, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CT, DC, DE, GU, HI, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, PR, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.