Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 55 Gal Drum, Liquid, Colorless

  • Mfr # 790885

  • Zoro # G3901359


product price: $1,128.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Automotive Parts Stores, Vehicle Dealers, Automotive Repair Shops, Passenger Car Rental Agencies, Motorcycle Dealers, Service Stations
Recommended Dilution
Ready to Use
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790885
Zoro #
G3901359
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Automotive Parts Stores, Vehicle Dealers, Automotive Repair Shops, Passenger Car Rental Agencies, Motorcycle Dealers, Service Stations
Fragrance
Odorless
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
563.47
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Degreaser Container Type
Drum
Form
Liquid
Removes
Grease, Soil, Lubricant, Oil, Dirt
Standards
CERCLA, TSCA
Flash Point
199.9 Degrees F
Application
Use in spray cabinets and hot dip tanks. Use at concentrations of 1:16 to 1:32 parts water. Temperature range should fall between 60°C and 80°C.
For Washer Type
Water-Based Parts Washers
Series
Round Robin
Cleaner Type
Degreaser
Chemical Type
(2-Methoxymethylethoxy) Propanol (Mixture of Isomers), 2-(2-Butoxyethoxy) Ethanol, 3,5,5-Trimethylhexanoic Acid Sodium Salt, Sodium Carbonate, Sodium Metasilicate (Disodium Salt), Tetrasodium Ethylenediaminetetraacetate
For Material Type
Ferrous Metals, Non-Ferrous Metals
Minimum Operating Temperature
140 Degrees F
Product Form
Liquid
Flammability
Flammable
Base Type
Water
For Use With
superior cleaning on ferrous and non-ferrous metal parts in industrial applications.

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, Soil, Lubricant, Oil, Dirt, For Material Type Ferrous Metals, Non-Ferrous Metals, Flash Point 199.9 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Drum, Standards CERCLA, TSCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.