Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, 55 Gal Jug, Liquid, Colorless

  • Mfr # 423485

  • Zoro # G3901191


product price: $2,018.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Transportation Industry, Service Garages, Sewage Treatment Plants and Asphalt Plants
Recommended Dilution
Ready to Use
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423485
Zoro #
G3901191
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Degreaser Container Size
55 gal.
Container Size
55 gal
Cleaner Container Size
55 gal

Details

Item
Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Transportation Industry, Service Garages, Sewage Treatment Plants and Asphalt Plants
Fragrance
Lemon
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
404.47 lb
Cleaner Container Type
Drum
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Drum
Form
Liquid
Flash Point
Greater than 200 Degrees F
Nonflammable
Yes
Standards
OSHA, TSCA Compliant
VOC Content
0%
Features
Heavy Duty Solvent Degreaser Formulated for Industrial Applications, Low-Odor
Application
Great for use in the transportation industry, service garages, sewage treatment plants, asphalt industry
Biodegradable
No
NSF Rating
Not Rated
Properties
Nonflammable, Plastic Safe
Base Formula
Solvent Based
Butyl Free
No
Plastic Safe
Yes
Product Series
ZEP Lemon Clear Degreaser
For Use With
May be used to degrease concrete Æ’ floors and equipment, in drains, for graffiti removal, for mastic and adhesive removal and more.

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 404.47 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, TSCA Compliant, Primary Chemical None, Cleaner VOC Range No VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.