Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser Bowl

  • Mfr # F77201

  • Zoro # G4570583


product price: $67.49
/ea

Key Features

Color
Blue
Material
Polypropylene
Compatible Parts Washer Manufacturer Model Number
Zep Filter System
For Solution Base Type
Water-Based
Compatible with Brand
Zep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F77201
Zoro #
G4570583
UPC #
-
Country of Origin
United States

Details

Item
Degreaser Bowl
Color
Blue
Material
Polypropylene
Compatible Parts Washer Manufacturer Model Number
Zep Filter System
For Solution Base Type
Water-Based
Compatible with Brand
Zep
For Washer Type
Parts Washer
Features
Adjustable Brake Buggy
Product Type
Bowl

Description

Degreaser Bowl, Product Type Bowl, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Filter System, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Blue, Features Adjustable Brake Buggy, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.