Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deo 3, Industrial Deodorant, 5 gal.

  • Mfr # 177935

  • Zoro # G3901401


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Form
Concentrated Liquid
Application
use as a space spray or add directly to odor source
Container Type
Plastic Drum
Container Size
5 gal
Color
Dark-red/brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177935
Zoro #
G3901401
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal

Details

Item
Deodorizer
Form
Concentrated Liquid
Application
use as a space spray or add directly to odor source
Container Type
Plastic Drum
Color
Dark-red/brown
Fragrance
Fruity
Recommended Dilution
Ready to Use
Primary Chemical
None
Package Configuration
Pail
Primary Application
Sewers, Sewage Disposal Plants, Food Processing Plants, Landfills
Treatment Objective
Odor control
Sub-Category
Odor Remover
Features
Low Toxicity, Non-Polluting, Pleasantly Scented, USDA Authorized
Cleaner Chemical Product Grouping
Odor Eliminators
Cleaner Form
Liquid
Net Weight
46.4
VOC Content
3%
Air Freshener Form
Liquid
Product Series
Deo-3
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
C1
Biodegradable
Yes
For Use With
In sewers, sewage lines, sewage disposal plants, tanneries, food processing plants, landfills, rendering plants or wherever strong, persistant mal-odors are a problem

Description

Deodorizer, Odor Eliminators, Fragrance Fruity Strong Sweet, Container Type Bucket, Container Size 5 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Amber, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Low Toxicity, Non-Polluting, Pleasantly Scented, USDA Authorized, Net Weight 42 lb, NSF Rating C1, Product Series Deo-3, VOC Content 3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.